missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders

Product Code. 10398022
Click to view available options
Capacity:
0.03 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
1.18 oz., 30mL
1.96 oz., 50mL
Includes:
Ground Glass pestle and tube
PTFE pestle and Glass tube
Size:
20
21
22
23
24
25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10398022

Brand: DWK Life Sciences 8854800020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combined conical and cylindrical surfaces improve grinding efficiency

  • Can be motor driven
  • Choose from all-ground glass style or smooth glass tube with PTFE pestle threaded to stainless-steel shaft
  • Interchangeable tubes and pestles have 0.004 to 0.006 in. (0.10 to 0.15mm) clearance

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.03 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 4.5mm
Diameter (English) Shaft 0.177 in.
Capacity (Metric) 1 mL
For Use With (Application) Ideal for connective tissue such as muscle, heart and lung
Includes PTFE pestle and Glass tube
Length (English) Shaft 6.1 in.
Length (English) Tube 3.14 in.
Length (Metric) Shaft 155mm
Length (Metric) Tube 80mm
Tube Diameter (English) Outside 0.51 in.
Tube Diameter (Metric) Outside 13mm
Capacity 0.03 oz., 1mL
Size 20
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.