Learn More
Kimble™ Low-form Griffin Beakers with Spout
Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.
Brand: Kimble™ 14000400
Additional Details : Weight : 0.50000kg
Description
- Matte finish marking area for use with an ordinary pencil
- Easy-to-read white graduated scale for measuring and/or mixing liquids
- Design meets ASTM Specification E960, Type I requirements
- Manufactured from 33 expansion, low extractable borosilicate glass
Specifications
±5% | |
3 in. | |
400 mL | |
For Measuring and Mixing Liquids | |
4.17 in. | |
Spout | |
Durable Matte Marking | |
Beaker | |
ASTM E960 | |
Griffin |
13.52 oz. | |
7.7 cm | |
Borosilicate Glass | |
50 to 325 mL | |
10.6 cm | |
25 mL | |
Each | |
Yes | |
Dual White Scale |