missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Green Nitrile Ambidextrous Gloves

Kimtech™ Green Nitrile Ambidextrous Gloves offer superb protection with an environmentally-friendly glove thickness of just 0.06 mm. The comfortable design is powder- and latex-free and guards against a number of common contaminants.

Brand:  Kimberly-Clark™ 99854

Additional Details : Weight : 1.23300kg

 View more versions of this product

Product Code. 11759295

  • € 41.00 / Pack of 225


Estimated Shipment
27-01-2021
Add to basket

Description

Description

  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection
    • EN 374-4:2003 Resistance to degradation by chemicals
    • EN ISO 374-5:2016 Micro Organism and Virus Protection
  • Nitrile construction results in gloves that are stronger and leaner than latex gloves, and feature better protection against a wider range of contaminants, including viruses, micro-organisms and chemical splash.
  • Gloves are anti-static to protect the wearer and equipment, ambidextrous and the thin construction enables reduced storage space, waste and environmental impact.
  • A textured finish enhances grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
  • Food contact approved
Specifications

Specifications

Yes
0.09mm Middle finger, 0.06mm palm, 0.04mm cuff
Textured fingertips
Nitrile
X-Large
250/Pk.
Green
CE 0120 PPE Category III product classified by EC Council Directive 89/686/EEC, Tested in accordance with the EN Norms EN420:2003, Protection: EN374-1 EN374-2, EN455-1,-2,-3,-4, ISO 16604 procedure B:2004, EN1149-5:2003, AQL 0.65 G1 I, ISO 9001 and ISO 13485, FDA CFR 21 part 820
Beaded cuff
PPE Category III
Ideal for use in lower risk laboratory applications
Puncture and abrasion, chemicals, virus
30 MPa
Powder-free
255 mm
Videos
SDS
Documents