missing translation for 'onlineSavingsMsg'
Learn More

HMC Europe Vertical Autoclave Baskets

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

Brand:  HMC Europe 51005

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12602955

  • € 681.69 / Each
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

For use with the HMC-HG and HMC-HV autoclaves.
Specifications

Specifications

305 mm
345 mm
80 L (Total), 50 L (Nominal)
17.71 in.
Long basket with closed bottom
345 x 455 mm
12.79 in.
13.2/21.13 gal.
HG 50/80 autoclave
455 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers