Learn More
DWK Life Sciences Kimble™ Kontes™ Bevel-Seal™ Inlet Adapter
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
Brand: DWK Life Sciences 1797000824
Additional Details : Weight : 0.80000kg
Includes: Adapter, cap and Viton™ O-ring
Description
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
- Provides vacuum-tight seal with compression cap and O-ring, to allow adjustable immersion of thermometers, etc.
- Cap can be used to 150°C (302°F)
Specifications
USP Type I, ASTM E438, Type I, Class A | |
For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm | |
Borosilicate Glass | |
24/40 | |
Accommodation Range 5 to 8mm |
O-ring Size 108 | |
Cap and Viton™ O-ring | |
Bevel-Seal™ Inlet Adapter | |
15-415 |