missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Brand 10mm NMR Sample Tubes

Product Code. 10243532
Change view
Click to view available options
Length (Metric):
177.8 mm
203.2 mm
Field Strength:
360MHz
60MHz
80MHz
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Field Strength Unit Size
10243532 177.8 mm 80MHz Each
10762333 177.8 mm 360MHz Each
10754233 177.8 mm 60MHz Each
10335452 203.2 mm 360MHz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10243532 Supplier DWK LIFE SCIENCES™ Supplier No. 8973250000
  • ONLINE EXCLUSIVE PRICE
    € 36.80
    € 32.18 / Pack of 1
    Save € 4.62
    12% Off
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Brand 10mm NMR Sample Tubes are precision-made from ASTM Type 1 borosilicate glass for high-resolution NMR spectroscopy. Meets rigid specs for wall thickness, variation, and camber for reproducible results.

  • Precision-manufactured 10mm NMR sample tubes designed for high-resolution NMR spectroscopy characterizing organic molecules through measurement of resonant frequencies of atomic nuclei
  • Each tube meets rigid specifications for wall thickness, variation, and camber to assure precise measurements and reproducibility
  • Compatible with 60 to 200MHz NMR spectrometers; suitable for use in instruments at higher field strengths (200 to 500MHz)
  • Low tolerances maintained for wall variation and camber
  • Manufactured from ASTM™ Type 1 borosilicate glass
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes include plastic compression-fit caps and sandblasted marking spots
  • Research applications include analysis of polymer structures and organic solutions

1Total Indicator Reading.

Specifications

Diameter (English) Outer 0.39 in.
Length (Metric) 177.8 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Closure Material Polyethylene
Closure Type Compression-fit
Diameter (Metric) Outer 10 mm
Diameter (English) Inner 0.35 in.
Camber (English) 0.0015 in.
Diameter (Metric) Inner 9 mm
Field Strength 80MHz
For Use With (Application) High resolution NMR spectroscopy
Includes Cap
Length (English) 7 in.
Shape Cylindrical
Thickness (English) Wall 0.018 in.
Thickness (Metric) Wall 0.46 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.