missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 10mm NMR Sample Tubes

Product Code. 10754233
Change view
Click to view available options
Length (Metric):
177.8 mm
203.2 mm
Field Strength:
360MHz
60MHz
80MHz
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Field Strength unitSize
10754233 177.8 mm 60MHz Each
10762333 177.8 mm 360MHz Each
10335452 203.2 mm 360MHz Each
10243532 177.8 mm 80MHz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10754233 Supplier DWK Life Sciences Supplier No. 8973200000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Precision tubes

Kontes™ NMR sample tubes are used extensively in high resolution NMR spectroscopy. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility
  • Used with 60 to 200MHz NMR spectrometers
  • Low tolerances held in wall variation camber
  • Suitable for use in instruments at higher field strength (200-500MHz)
  • Manufactured from ASTM™ Type1 borosilicate glass
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

High resolution NMR spectroscopy

1Total Indicator Reading.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.39 in.
Length (Metric) 177.8 mm
Material Borosilicate Glass
Closure Material Polyethylene
Closure Type Compression-fit
Diameter (Metric) Outer 10 mm
Concentricity (English) ±0.009 in.
Diameter (English) Inner 0.35 in.
Camber (English) 0.002 in.
Diameter (Metric) Inner 9 mm
Field Strength 60MHz
For Use With (Application) High resolution NMR spectroscopy
Includes Cap
Length (English) 7 in.
Shape Cylindrical
Thickness (English) Wall 0.018 in.
Thickness (Metric) Wall 0.46 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.