missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes

Product Code. 10641903
Click to view available options
Length (English):
7 in.
8 in.
9 in.
Field Strength:
100MHz
150MHz
200MHz
300MHz
400MHz
500MHz
600 to 700MHz
800MHz
900MHz
Camber (English):
±0.00015 in.
±0.00025 in.
±0.00035 in.
±0.00045 in.
±0.0005 in.
±0.0006 in.
±0.0007 in.
±0.001 in.
±0.0011 in.
±0.002 in.
Concentricity (English):
±0.0002 in.
±0.0005 in.
±0.001 in.
±0.0015 in.
±0.002 in.
±0.0025 in.
±0.003 in.
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 10641903

Brand: DWK Life Sciences 8972250008

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.01475 in. (0.37mm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.19 in.
Length (Metric) 203.2 mm
Material Borosilicate Glass
Closure Material Polyethylene
Closure Type Compression-fit
Diameter (Metric) Outer 5 mm
Concentricity (English) ±0.002 in.
Diameter (English) Inner 0.165 in.
Camber (English) ±0.0006 in.
Diameter (Metric) Inner 4.2 mm
Field Strength 200MHz
For Use With (Application) Ideal for sealing directly to vacuum manifolds, joints or valves
Includes Cap
Length (English) 8 in.
Shape Cylindrical
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.