missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ NMR Polyethylene Sample Tube Pressure Caps for 5 and 10mm Tubes
Specifications
Specifications
| Product Type | Pressure Cap |
| Material | Polyethylene |
| Color | Black |
| For Use With (Application) | Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |
| For Use With (Equipment) | 5 mm NMR Sample Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?