missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S 2-Stop High-Performance Precision Pump Tubing

Excellent biocompatibility that meets multiple classifications

€ 121.00 - € 130.00

Specifications

Material Platinum-Cured Silicone
Overall Length (Metric) 0.38 m
For Use With L/S Series Pumps
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 4
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11895591
View Documents Promotion Details
Masterflex™
06421-15
15 (4.8 mm)
€ 130.00
Pack of 4
View alternative products
Save Up to 
»
Estimated Shipment: 27-05-2024
to see stock.
Add to basket
 
11815611
View Documents Promotion Details
Masterflex™
06421-24
24 (6.4 mm)
€ 121.00
Pack of 4
View alternative products
Save Up to 
»
Estimated Shipment: 20-08-2024
to see stock.
Add to basket
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Pharmaceutical, biotech, peristaltic pumping, and food applications
  • Excellent heat resistance, low compression set, odorless, nontoxic, translucent
  • For use with Masterflex™ multichannel pump heads
Specifications

Specifications

Platinum-Cured Silicone
L/S Series Pumps
4
100°C
0.38 m
-40°C
660 mm Hg
Videos
SDS
Documents

Documents

Product Certifications