missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers

Product Code. p-4366687 Shop All Labconco Corporation Products
Click to view available options
Product Type:
AtmosPure Regen Plumbing Kit
Weight (Metric) Shipping:
0.9 kg (2 lb.)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15947590

Brand: Labconco™ 5441700

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

6-pin communication cable, 9-pin oxygen/moisture monitor cable and a regeneration plumbing kit

Produces ultrapure inert atmosphere for materials sensitive to moisture and/or oxygen

  • AtmosPure Re-Gen Gas Purifier circulates an inert gas in CE glove box, removing oxygen and moisture
  • Can remove up to 13,500ppm (5L) of oxygen and 18 million ppm (660g) at standard temperature and pressure

AtmosPure Roughing Prefilter Kit

  • Filters the inlet and outlet of the glove box as the inert gas is purified
  • Two roughing prefilters and clamp plates to mount inside Protector Glove Boxes
  • Shipping weight: 2kg (5 lb.)
AtmosPure P100 Particulate Filter Kit
  • Filter the inlet and the outlet of the glove box as the inert gas is purified
  • Includes two P100 particulate filters and mount housings
  • Shipping weight: 2kg (5 lb.)
AtmosPure Regeneration Plumbing Kit
  • Flexible tubing and fittings required to make the regeneration plumbing connections to the 4% hydrogen/inert gas mixture, vacuum and vent
  • Shipping weight: 0.9kg (2 lb.)

Specifications

For Use With (Equipment) AtmosPure Re-Gen Gas Purifier
Weight (Metric) Shipping 0.9 kg (2 lb.)
Product Type AtmosPure Regen Plumbing Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.