missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Flat-Bottom Tubes for RapidVap™ Vacuum N2 and N2/48 Evaporation Systems
Shop All Labconco Corporation ProductsDescription
Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.
Borosilicate glass tubes for use with RapidVap N2 and N2/48 Evaporation Systems. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.
Specifications
Specifications
| Material | Borosilicate Glass |
| Type | Flat Bottom Tube |
| For Use With (Equipment) | RapidVap Vortex Evaporator |
| Volume (English) Sample | 15 oz. |
| Volume (Metric) | 600 mL |
| Volume (Metric) Sample | 450 mL |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?