missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Three-Way Valve for CentriVap™ System
Shop All Labconco Corporation Products
Click to view available options
For Use With (Equipment):
CentriVap benchtop and mobile system concentrator
Unit Size:
Each
Description
For use with CentriVap™ Concentrators.
Three-Way Valve allows connection of other laboratory equipment to CentriVap System, polypropylene, 0.5 in. OD.
Specifications
Specifications
| Material | Polypropylene |
| Type | Three-way Valve |
| For Use With (Equipment) | CentriVap benchtop and mobile system concentrator |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.27 cm |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction