missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Do not alter the state of the switch
Click to view available options
Diameter (Metric):
50 mm
100 mm
200 mm
315 mm
Unit Size:
Each
Pack of 2
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC P031-Dia 050-PE-SHEET/2 |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 2/Pk. |
| Adhesive Type | Permanent Acrylic |
| Diameter (Metric) | 50 mm |
| For Use With (Application) | Indoor and Outdoor |
| Thickness | 0.099 mm |
| Temperature Range (Metric) | -40°C to 110°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction