missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Signs
Mandatory signs to assist with personal safety
Brand: Brady™ 250124
Additional Details : Weight : 0.01200kg
Description
Sign, mandatory - Hair Cap Required- Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
- Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 120°C
- Diameter 100mm
- Blue or white
Specifications
Polyester | |
Permanent Acrylic | |
200 mm | |
0.024 mm | |
Use Head and Hearing Protection | |
White on Blue |
1 Ea. | |
Laminated Polyester | |
110°C | |
Round | |
Mandatory Sign |