missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Mandatory Signs

Mandatory signs to assist with personal safety

Brand:  Brady™ 250115

Additional Details : Weight : 0.00200kg

 View more versions of this product

Product Code. 10081484

  • € 3.10 / Each

Estimated Shipment: 10-10-2023
to see stock.
Add to basket

Description

Description

Sign, mandatory - Hair Cap Required
  • Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
  • Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 120°C
  • Diameter 100mm
  • Blue or white
Specifications

Specifications

Direction Note
White on Blue
Round
1 Ea.
Laminated Polyester
Pipe markers and safety signs
-40°C to 110°C
Mandatory Sign
ISO 7010
Polyester
Permanent Acrylic
100 mm
0.024 mm
Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers