missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Large Vessel Carrier

OHAUS™ Large Vessel Carrier increases the amount of usable space for your samples.

Brand:  OHAUS™ 30400072

Additional Details : Weight : 9.00000kg

 View more versions of this product

Product Code. 15742489

  • € 1356.00 / Each


Estimated Shipment
07-12-2020
Add to basket

Description

Description

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
Specifications

Specifications

Large Vessel Carrier, 91 X 61 cm
Large Vessel Carrier, 91 X 61 cm
Vessel Carrier Platform
91.40 cm
91 x 61 cm
91.40 cm
Large
61.00 cm
Stainless Steel
Videos
SDS
Documents