missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Large Volume Centrifuge Tubes

Product Code. 31923779
Change view
Click to view available options
Capacity (Metric):
225 mL
250 mL
500 mL
Unit Size:
Pack of 36
Pack of 48
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31923779 250 mL Pack of 48
31923222 500 mL Pack of 36
31923499 225 mL Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31923779 Supplier Globe Scientific Supplier No. 6336
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engineered to meet the demands of the most critical scientific work with premium grade polypropylene (PP) tubes

  • The premium grade polypropylene (PP) tubes have molded graduation marks and leak-proof screw caps
  • Polypropylene (PP) tube with high density polyethylene (HDPE) plug seal screw caps (6334 and 6336) or flat screw cap (6338)
  • Autoclavable at 121° and freezable to -40°
  • RNase/DNase free and non-pyrogenic
  • Sterilized by gamma irradiation SAL10-6 (ISO11137)
  • Manufactured in a Class 100000 cleanroom environment
  • Manufactured under ISO13485:2016 and ISO 9001:2015 quality management systems
  • Latex free

Specifications

Capacity (Metric) 250 mL
Disposable Reusable
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Bottom Shape Conical
Closure Type Attached Screw Cap
Closure Included Yes
Writing Area No
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 7500 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.