missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Buckets

Product Code. 10569241
Click to view available options
Color:
Dark Gray
White
Handle Material:
Plastic-coated steel
Rustproof
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10569241

Brand: Kautex™ 2000070587

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed with thick-walls for stability and long working life. Kautex™ LDPE Buckets provide a sturdy receptacle and strong support handle for a variety of uses.

  • Thick-walled, very stable
  • Graduated litre scale on the inside
  • Industrial and laboratory buckets: Plastic coated steel handle, White
  • Builder’s bucket: Rustproof handle, Dark grey
Application:
  • dispensing
  • sending samples
  • mixing
  • transferring
  • transport
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 10 L
Graduations Yes
Material LDPE
Color Dark Gray
Diameter (Metric) Bottom 212 mm
Diameter (Metric)Top 253 mm
Handle Material Rustproof
Height (Metric) 279 mm
Includes Rustproof Handle
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.