missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ LDPE, Canister White, With Tap

Product Code. p-7217115
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
25 L
30 L
60 L
Dimensions (L x W x H):
240 x 160 x 240 mm
280 x 190 x 320 mm
350 x 240 x 380 mm
350 x 240 x 470 mm
420 x 280 x 400 mm
440 x 380 x 650 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10746991

Brand: behr Labor-Technik™ B00176987

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Canister with welded tap. The welded tap makes the difference – behroplast™ canisters made of polyethylene

  • Simple transport of the behrotest&tradecanister
    • Space-saving injected handle
      • Easy removal of liquids
        • Very easy removal with the welded behrotest&tradetap
          • Practical dimensions
            • Space-saving storage
              • Translucent canister
                • The liquid level directly in view
                  • Individually packed canisters
                    • Protection against damage and soiling

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Color White Translucent
Color White (Translucent)
Description Canister, white translucent, with tap, 5 L
Dimensions (L x W x H) 240 x 160 x 240 mm
Height (Metric) 240 mm
Length (Metric) 240 mm
Material LDPE
No. per Pack 1 Ea.
Product Type Canister
Width (Metric) 160 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.