missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE High Shoulder Bottle without Closure
Handle the Kautex™ LPDE High Shoulder Bottle without Closure with ease. It has a high, narrow shape and it is leakproof.
Brand: Kautex™ 2000070512
Additional Details : Weight : 1.21500kg
Description
- High, narrow shape
- Leakproof
- Easy handling
- Round
- Natural color
Specifications
Bottle | |
36.5 mm | |
18 mm | |
12.9 mm | |
LDPE | |
1 Ea. | |
1 Ea. | |
High Shoulder |
82 mm | |
Dropper Cap | |
50 mL | |
Dispensing, Adhesives, Sending Samples, Transport and Storage | |
900/Cs. | |
Bottle | |
Yes |