missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE High Shoulder Bottle without Closure

Handle the Kautex™ LPDE High Shoulder Bottle without Closure with ease. It has a high, narrow shape and it is leakproof.

Brand:  Kautex™ 2000070515

Additional Details : Weight : 6.20000kg

 View more versions of this product

Product Code. 15981381

  • € 186.42 / Pack of 124
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • High, narrow shape
  • Leakproof
  • Easy handling
  • Round
  • Natural color
Specifications

Specifications

Bottle
75.5 mm
25 mm
19 mm
LDPE
1 Ea.
1 Ea.
High Shoulder
160 mm
Dropper Cap
500 mL
Dispensing, Adhesives, Sending Samples, Transport and Storage
124/Cs.
Bottle
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers