missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ LDPE Straight Spout Connectors
Description
- Made of fracture-proof and food-safe polyethylene (LDPE)
- Very resistant to acids, alkalis and other chemicals
- Pressure resistant up to 0.4 bar
- Unventilated
- Natural color
- Temperature resistant from −20° to +70°C
Specifications
Specifications
| Plug Bore | 10 mm |
| Material | LDPE |
| Pressure | 0.4 bar |
| Temperature (Metric) | −20° to +70°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?