missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Wide Mouth Bottles without Closures
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
1500 mL
Description
- Manufactured from low density polyehtylene (LDPE) for flexibility and toughness
- Natural translucent color, round bottles
- Ideal for dispensing, sending samples, adhesives, transportation and storage
- Closures available separately
Specifications
Capacity (Metric) | 200 mL |
Form | Wide Neck |
Material | LDPE |
Quantity | 1Each |
Type | Wide Neck Bottle |
Closure Included | No |
Graduated | No |
Shape | Round |