missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Lever Pump with Galvanized Seel Piston Rod
Shop All Bürkle Products
Click to view available options
Flow Rate:
350 mL/stroke
Unit Size:
Each
Description
- The required quantities can be taken from barrels without great effort with this manual lever pump.
- Applications of the lever pump: water, lubricants, light oils, water-based chemicals and light acids and caustic solutions.
- With integrated barrel screw connection for 1 ¼ in. 2 in. fine thread
- Pump capacity 350 ml per stroke
- Immersion depth steplessly variable from 65–90 cm
Specifications
Specifications
| Color | Blue |
| Flow Rate | 350 mL/stroke |
| Material | Polypropylene, Galvanized Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction