missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Integrated Alarms
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (condenser, evaporator, probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Forced Air Double-Fan Cooling: Highly efficient fans maintain an even temperature throughout the interior; one continues to function even when the other fails
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- SwingLine Door with Reversible Hinges: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Capacity (Metric) Refrigerator | 1361 L |
| Temperature Range (Freezer) | -9°C to -26°C |
| Temperature Resolution | 0.1°C |
| Temperature Stability | Max. fluctuation: 6.7°C |
| Door Style | Self-closing SwingLine with Slimline Handle |
| No. of Doors | 2 |
| Door Material | Steel |
| Hinge Side | Left/Right |
| Shelves | 2 x 4 Adjustable, Grid |
| Capacity (Metric) Shelf | 60 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?