missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ LGUex 1500 Table-Height MediLine Freezer, Spark-Free Interior

Product Code. 15776918 Shop All Liebherr Appliances Products
Ansicht ändern
Click to view available options
Capacity (Metric) Refrigerator:
139 L
Packungsgröße:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Capacity (Metric) Refrigerator Packungsgröße
15776918 139 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 15776918 Lieferant Liebherr™ Lieferanten-Nr. LGUex 1500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Suitable for storing explosive/flammable materials with an ATEX 95-certified liner. Liebherr™ LGUex 1500 Table-Height MediLine Freezer, Spark-Free Interior features the Comfort electronic controller, static cooling, and advanced alarm, memory and safety features in a compact design.

  • Integrated Alarms:
  • Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
  • Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
  • Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
  • Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
  • Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
  • Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
  • Under-Worktop Model with Reversible Hinges: Fits any workspace and can be integrated under a workbench with a ventilation grille

Spezifikation

Capacity (Metric) Freezer 129 L
Capacity (Metric) Refrigerator 139 L
Temperature Range (Freezer) -9°C to -30°C
Temperature Resolution 0.1°C
Temperature Stability Max. fluctuation: 3.3°C
Door Style Self-closing, Solid, HardLine, with Slimline Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Drawers Transparent Bins, Wire Basket
No. of Drawers 4 (3 bins, 1 basket)
Shelves 4 Evaporator Plates, Beneath Drawers
Capacity (Metric) Shelf 24 kg
Defrost Manual
Monitoring Options Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software
Access Security Key Lock
Data Outputs RS 485, serial bus connection
On-Board Datalogging Yes
PC Programmability Conversion kit available
Refrigerant R 600a
Exterior Finish White Steel
Insulation 55 mm
Interior Spark-free Molded White Polystyrol
Certifications/Compliance ATEX-95 (EU Directive 94/9/C), EN 60068-3 test procedure, ISO 17025
Display Digital with Text, External
Color White
Control Type Electronic
Lighting None
Model LGUex 1500
Ports 7mm
Probe Type NTC probe optional
Product Line MediLine
Dimensions (L x W x H) Exterior 61.5D x 60W x 82H cm
Energy Usage 0.926 kWh / 24 yr.
Amperage 1.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 45 kg
Weight (Metric) 42 kg
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.