missing translation for 'onlineSavingsMsg'
Learn More

Merck LiChrosorb™ RP-18 HPLC Column, 5 μm Particle Size

Product Code. 17596546 Shop All Merck Products
Click to view available options
Length (Metric):
25 cm
Diameter (Metric):
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17596546

Brand: Merck 54949

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

LiChrosorb™ RP-18 HPLC Columns are classified as L1 USP columns and are primarily used for reversed-phase HPLC of neutral, acidic and weak basic compounds. The totally porous irregular particles ensure reliable results.

LiChrosorb™ RP-18 HPLC column comprises of totally porous irregular particles made of silica with an octadecyl derivative. This highly reliable sorbent is suitable for reversed-phase HPLC of neutral, acidic and weak basic compounds, according to L1 USP specifications.
TRUSTED_SUSTAINABILITY

Specifications

Column Format HPLC Column
Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Max. Pressure 400 bar(5801 psi)
Particle Size 5 μm
Pore Size 100 Å
Surface Area 300 m2/g
Temperature ≤70°C
USP Type USP L1
Stationary Phase C18 (octadecyl)
Product Line LiChrosorb
Matrix C18 (octadecyl) Phase/Silica Particle Platform
Packing Material Silica with an Octadecyl derivative
Carbon Load 17%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Type HPLC Column
Technique HPLC
Show More Show Less

LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.