missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ LICO 620 Model Colorimeter
Specifications
Specifications
| Absorbance Accuracy | ±3Abs |
| Certifications/Compliance | CE, ASTM D 1500, ISO |
| Cuvette Details | 10 mm Rectangular cuvette, 11 mm round cuvette, 50 mm rectangular cuvette |
| Data Storage | 400 color readings |
| Display | Color Graphic |
| Languages | English, French, German, Italian |
| Spectral Bandwidth | 5 nm |
| Type | Colorimeter |
| Voltage | 100/240 V |
| Wavelength Range | 380, 720 nm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?