missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer Lithium Heparin Tubes

Product Code. 13582890
Change view
Click to view available options
Capacity (Metric):
6 mL
Tube Size:
13 x 100 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Tube Size unitSize
13582890 6 mL 13 x 100 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13582890 Supplier BD Vacutainer Supplier No. 368886

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Plasma tube for clinical chemistry includes spray-dried lithium heparin as an anticoagulant.

  • Plasma tubes for clinical chemistry with spray-dried lithium heparin.
  • Heparin acts as an anticoagulant as it develops an antithrombin complex.
  • Plasma tubes should be gently inverted 180° and back 8-10 times.
  • Correct mixing immediately after the blood sample has been taken is extremely important to avoid microclotting.
  • The lithium heparin is spray dried onto the inner walls of the tubes using a special procedure so that the additive is evenly distributed to achieve the best possible solubility.
  • For clinical chemistry, lithium heparin is generally preferred over sodium heparin.
TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin
Material PET
Capacity (Metric) 6 mL
Closure Color Green
Tube Size 13 x 100 mm
Label Type Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.