missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ LKPv Series MediLine Refrigerators

Code produit 15726928 Tous les produits Liebherr Appliances Produits
Modifier l'affichage
Click to view available options
Capacity (Metric) Refrigerator:
597 L
Conditionnement:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Capacity (Metric) Refrigerator Conditionnement
15726928 597 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.
Code produit 15726928 Fournisseur Liebherr™ Code fournisseur LKPv 6520

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Protects valuable contents with a variety of alarm, memory and safety features, plus the ability to link to external monitoring software. Liebherr™ LKPv Series MediLine Refrigerators feature the Profi electronic controller with integrated data memory and advanced, precise cooling technology.

  • Integrated Alarms
  • Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (condenser, evaporator, probe)
  • Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
  • Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
  • Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
  • Forced Air Double-Fan Cooling: Highly efficient fans maintain an even temperature throughout the interior, and one continues to function even when the other fails
  • Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
  • Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
  • SwingLine Door with Reversible Hinges: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
  • Glass Doors with LED Internal Light (optional): Glass door fridges feature LED lighting that evenly illuminates the entire interior; lighting can be switched off
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Spécification

Capacity (Metric) Refrigerator 597 L
Temperature Range (Refrigerator) -2°C to +16°C
Temperature Resolution 0.1°C
Temperature Stability Max. fluctuation: 1.0°C
Door Style Self-closing, Solid Single, SwingLine, with Molded Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Shelves 4 Adjustable, Grid
Capacity (Metric) Shelf 60 kg
Monitoring Options Profi controller with integrated temperature and alarm memory, Connection to external moniitoring software
Access Security Key Lock
Data Outputs RS 485, serial bus connection
On-Board Datalogging Yes
PC Programmability Conversion kit available
Refrigerant R 290
Exterior Finish White Steel
Insulation 83 to 60 mm
Interior Chrome Nickel Steel
Certifications/Compliance EN 60068-3 test procedure, ISO 17025
Display Digital with Text, External
Casters Casters with arrestor at front, Castors at rear
Color White
Control Type Electronic
Includes Water drain
Lighting None
Model LKPv 6520
Ports 7mm
Probe Type NTC probe optional
Product Line MediLine
Dimensions (D x W x H) Interior 70D x 52W x 155H cm
Dimensions (L x W x H) Exterior 83D x 70W x 216H cm
Energy Usage 1.361 kWh / 24 yr.
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 152 kg
Weight (Metric) 126 kg
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.