missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ LKPv Series MediLine Refrigerators

Product Code. 15736928 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
597 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator Unit Size
15736928 597 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15736928 Supplier Liebherr™ Supplier No. LKPv 6523

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects valuable contents with a variety of alarm, memory and safety features, plus the ability to link to external monitoring software. Liebherr™ LKPv Series MediLine Refrigerators feature the Profi electronic controller with integrated data memory and advanced, precise cooling technology.

  • Integrated Alarms
  • Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (condenser, evaporator, probe)
  • Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
  • Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
  • Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
  • Forced Air Double-Fan Cooling: Highly efficient fans maintain an even temperature throughout the interior, and one continues to function even when the other fails
  • Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
  • Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
  • SwingLine Door with Reversible Hinges: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
  • Glass Doors with LED Internal Light (optional): Glass door fridges feature LED lighting that evenly illuminates the entire interior; lighting can be switched off
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Refrigerator 597 L
Temperature Range (Refrigerator) 0°C to 16°C
Temperature Resolution 0.1°C
Temperature Stability Max. fluctuation: 1.6°C
Door Style Self-closing, Single Glass, SwingLine, with Molded Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Shelves 4 Adjustable, Grid
Capacity (Metric) Shelf 60 kg
Monitoring Options Profi controller with integrated temperature and alarm memory, Connection to external moniitoring software
Access Security Key Lock
Data Outputs RS 485, serial bus connection
On-Board Datalogging Yes
PC Programmability Conversion kit available
Refrigerant R 290
Exterior Finish White Steel
Insulation 83 to 60 mm
Interior Chrome Nickel Steel
Certifications/Compliance EN 60068-3 test procedure, ISO 17025
Display Digital with Text, External
Casters Casters with arrestor at front, Castors at rear
Color White
Control Type Electronic
Includes Water drain
Lighting LED, separate switch
Model LKPv 6523
Ports 7mm
Probe Type NTC probe optional
Product Line MediLine
Dimensions (D x W x H) Interior 70D x 52W x 155H cm
Dimensions (L x W x H) Exterior 83D x 70W x 216H cm
Energy Usage 1.563 kWh / 24 yr.
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 163 kg
Weight (Metric) 136 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.