missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LKUexv Table Height MediLine Refrigerator, Spark-Free Interior
Shop All Liebherr Appliances ProductsDescription
- Integrated Alarms
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Forced Air Cooling: Highly efficient fans quickly achieves and maintains an even temperature throughout the interior
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Capacity (Metric) Refrigerator | 130 L |
| Temperature Range (Refrigerator) | 3°C to 16°C |
| Temperature Resolution | 0.1°C |
| Temperature Stability | Max. fluctuation: 4.8°C |
| Door Style | Self-closing, Solid, HardLine, with Slimline Handle |
| No. of Doors | 1 |
| Door Material | Steel |
| Hinge Side | Right Interchangeable |
| Shelves | 4 (3 Adjustable) Glass |
| Capacity (Metric) Shelf | 40 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?