missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Lab Fridge

Product Code. 15786928 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
336 L
360 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator unitSize
15786928 336 L Each
15796928 360 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15786928 Supplier Liebherr™ Supplier No. LKv 3910

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

  • Integrated Alarms
  • Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
  • Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
  • Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
  • Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
  • Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
  • Forced Air Cooling: Highly efficient fans quickly achieves and maintains an even temperature throughout the interior
  • Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Refrigerator 336 L
Temperature Range (Refrigerator) 3°C to 16°C
Temperature Resolution 0.1°C
Temperature Stability Max. fluctuation: 3.6°C
Door Style Self-closing, Solid, HardLine, with Slimline Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Shelves 6 (5 Adjustable) Grid
Capacity (Metric) Shelf 45 kg
Defrost Automatic
Monitoring Options Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software
Access Security Key Lock
Data Outputs RS 485, serial bus connection
On-Board Datalogging Yes
PC Programmability Conversion kit available
Refrigerant R 600a
Exterior Finish White Steel
Insulation 40 mm
Interior Molded One-piece White Polystyrol
Certifications/Compliance EN 60068-3 test procedure, ISO 17025
Display Digital with Text, External
Color White
Control Type Electromechanical
Lighting None
Model LKv 3910
Ports 7mm
Probe Type NTC probe optional
Product Line MediLine
Dimensions (D x W x H) Interior 43.5D x 44W x 163.5H
Dimensions (L x W x H) Exterior 61.5D x 60W x 184H cm
Energy Usage 0.846 kWh / 24 yr.
Amperage 1.5 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 71 kg
Weight (Metric) 65 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.