missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Lab Fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
€ 1779.66 - € 1955.00
Specifications
Temperature Range (Refrigerator) | 3°C to 16°C |
---|---|
Temperature Resolution | 0.1°C |
No. of Doors | 1 |
Door Material | Steel |
Hinge Side | Right Interchangeable |
Product Code | Brand | Capacity (Metric) Refrigerator | No. of Doors | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | No. of Doors | Price | Quantity & Availability | ||||
15786928
|
Liebherr™
LKV 3910 |
336 L | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15796928
|
Liebherr™
LKV 3913 |
360 L | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Upright lab fridge, reach-in, 1-section, width 750mm, gross capacity 583 L.
- Temperature range +3 / +16°C, 5 adjustable shelves 630mm(W) x 515mm(D), white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
- Climate class 7, refrigerant R 600a, connection rating 1,0A, 230v/50/1-ph,energy consumption 438 kWh/a
- 437 litre net capacity
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Access port for external temperature probe, additional safety thermostat
- Alarm log of last 3 events with min/max temperatures, duration etc.
- Door lock, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load
Specifications
3°C to 16°C | |
1 | |
Right Interchangeable | |
45 kg | |
Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Molded One-piece White Polystyrol | |
Digital with Text, External | |
Electromechanical | |
NTC probe optional | |
43.5D x 44W x 163.5H | |
1.5 A | |
50 Hz |
0.1°C | |
Steel | |
6 (5 Adjustable) Grid | |
Automatic | |
Key Lock | |
Yes | |
R 600a | |
40 mm | |
EN 60068-3 test procedure, ISO 17025 | |
White | |
7mm | |
MediLine | |
61.5D x 60W x 184H cm | |
220/240 V |