missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Magnetic Stirrer
Description
- Magnetic stirrer without heating.
- Powerful, quiet-running split-terminal motor with electronic speed control.
- Modern design.
- Acid-resistant base.
- Top plate of stainless steel.
- Electric connecting cable of 1.5m.
- Three-wire safety plug.
Specifications
Specifications
| Speed | 80 to 1600 rpm |
| Top Plate Material | Stainless Steel |
| Capacity | 10 L |
| Voltage | 230 V |
| Wattage | 40 w |
| Dimensions (L x W x H) | 160 x 160 x 100 mm |
| Frequency | 50 Hz |
| Speed Control | Electronic |
| Type | Magnetic Stirrer |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?