missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Male Branch Tee Connector
Click to view available options
:
1/8 in. NPT branch x 1/4in tubing ID
Description
- Adapts from a NPT male thread to a hose barb.
- Barbed fittings easily connect fluid paths without the use of tools.
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30psi (2 bar).
- Barb fittings are available in a variety of sizes, materials and configurations from straight connectors to threaded adapter elbows to branched tees.
- A free certificate of resin compliance is available for many formulations.
- Threaded fittings offer a more permanent installation.
- Adapt flow path types.
- Available in a variety of configurations.
Specifications
Specifications
| Description | Barb x NPT(M) |
| Material | HDPE |
| Packaging Quantity | 10/Pk. |
| Sterilization Method | Ethylene Oxide |
| Product Type | Male branch tee, HDPE, 1/8 in. NPT branch x 1/4in tubing ID |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction