missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Fuel & Lubricant I/P™ Precision Tubing
Click to view available options
Tubing Size:
73
82
missing translation for 'unitSize'
Each
Description
- Resists most hydrocarbons, embrittlement and swelling
- Very low gas permeability
- Complies with USP Class V, EP, FDA, REACH, RoHS, ADCF
- Ozone- and UV-resistant
- Low extractability
- Translucent yellow High dielectric constant
- Thermoplastic
- PVC-based material with plasticizer
Specifications
Specifications
| Diameter (Metric) Inner | 12.7 mm |
| Material | Thermoplastic |
| Overall Length (Metric) | 1500 cm |
| For Use With (Application) | transferring Hydrocarbons, Gasoline, Kerosene, heating oils, cutting compounds, and Glycol based coolants |
| Min. Operating Temperature (Metric) | -37°C |
| Packaging Quantity | 1 Each |
| Tubing Size | 82 |
| Flow Rate | 0.02 to 13L/min. |
| Hose Barb | 1/2in. |
| Height (Metric) | 7 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction