missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Bulk-Packed Platinum-Cured Silicone High-Performance Precision Pump Tubing

Excellent biocompatibility that meets multiple classifications

Brand:  Masterflex™ 96404-15

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11740359

  • € 1677.00 / Pack of 20


Estimated Shipment
28-04-2021
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Pharmaceutical, biotech, peristaltic pumping, and food applications
  • Excellent heat resistance, low compression set, odorless, nontoxic, translucent
  • Comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
  • Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
  • Tubing comes in 25-ft bags.
Specifications

Specifications

446°F
40psi (2.7 bar)
Silicone (Platinum-Cured)
7.6 m
-58°F
15
3/16 in.
230°C
4.8 mm
25 ft
Pharmaceutical, biotech, peristaltic pumping, and food applications
-50°C
1100mL/min.
8.8 m Water
Videos
SDS
Documents