missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MATRIX 0.5 ml insert
Shop All IKA Products
Click to view available options
For Use With (Equipment):
IKA MATRIX Orbital
Unit Size:
Each
Description
Suitable for: IKA MATRIX Orbital
Specifications
Specifications
| Holds | Reaction Vessels |
| Tube Capacity | 0.5 mL |
| Product Type | Insert for Reaction Vessels for MATRIX Orbital |
| Dimensions (L x W x H) | 128 x 86 x 35 mm |
| For Use With (Application) | Samples with even the smallest volume, such as blood samples, pharmaceutical agents/DNA/RNA samples |
| For Use With (Equipment) | IKA MATRIX Orbital |
| No. of Positions | 24 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction