missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Maxi Pen Digital Thermometer

Product Code. 10436202
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +200°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
10436202 -50°C to +200°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10436202 Supplier Amarell™ Supplier No. E905190

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes a fast-responding stainless steel probe. The multi-purpose electronic standard thermometer is water-resistant.

  • Resistant and intensive thermometer for the fast temperature indication
  • Hold feature
  • Water-resistant
  • °C to °F
  • Automatic power-off after 10 min.
  • Extremely fast responding semi-conductor stainless-steel probe

Specifications

Diameter (Metric) Probe 3.5 mm
Dimensions (L x W x H) 230 x 20 mm
Disposable Reusable
For Use With (Application) For the fast temperature indication
Length (Metric) Probe 125 mm
Measurement Time T90 = 4 sec.
Probe Type Piercing
Resolution 0.1°C
Product Type Maxi Pen Digital Thermometer
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +200°C
Accuracy ±1°C between -20 and 120°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.