missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Maxi Propeller Stirrer Shafts

Product Code. 10469951
Click to view available options
Length (Metric):
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10469951

Brand: Bohlender™ C39234

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing bottom-up suction with very good axial flow with low local shear force.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-jacketed stainless steel shaft
  • Propeller completely made of PTFE with three 45° angled blades

Specifications

Description Chucking diameter of 8 mm
Diameter (Metric) Shaft 10 mm
For Use With (Application) Axial flow with low local shear forces
Length (Metric) 600 mm
Temperature (Metric) -200°C to +250°C
Type Maxi-propeller Stirrer Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.