missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Clear Soda-Lime Bottles
116.85 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Complies with ISO 4796-2
- Supplied with polyethylene stoppers
Specifications
Height (Metric) | 163 mm |
Capacity (Metric) | 500 mL |
Color | Clear |
Diameter (English) | 85mm |
Material | Soda Lime Glass |
Quantity | 10/Pk. |
Standard Taper Joint | 24/29 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'