missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Media Adaptor for BMP71 Printer
Click to view available options
Color:
Black
Unit Size:
Each
Description
BMP71 Media Adapter for TLS supplies.
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BMP71 Label Printer |
| Width (English) | 5 in. |
| Width (Metric) | 127 mm |
| Height (English) | 3.5 in. |
| Height (Metric) | 89 mm |
| Depth (English) | 0.5 in. |
| Depth (Metric) | 12.7 mm |
| Certifications/Compliance | 2011/65/EU and 2015/863 |
| Quantity | 3 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction