Learn More
Liebherr™ Spark-Free interior, Lab Fridge
For secure, accurate and long-lasting, spark-free interior, fridge storage of non temperature-sensitive products, the Liebherr™ Spark-Free Interior, Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ Lkexv 2600
Additional Details : Weight : 53.00000kg
Description
Maximum temperature stability and safety- Explosion-proof liner is a spark-free, ATEX 95-compliant interior for use with volatile and flammable products
- Dynamic refrigeration system meets the exacting demands made of medical appliances
- Forced-air cooling and precision controller ensures consistent, uniform temperature in the interior
- Digital temperature display with analogue temperature control from 1°–15°C
- Reversible doors feature interchangeable hinges to enable the door to be opened from either side
- Door has integrated self-closing feature, ergonomic slimline handle and fitted door locks
- Adjustable-height glass shelves with 40kg loading capacity
- Constructed of sturdy steel with HDPE insulation
- Energy efficient and uses eco-friendly, hydrocarbon-based refrigerant
- Sealed water tray collects defrost water obtained during the automatic defrost cycle
Specifications
Laboratory Refrigerator | |
1°C to 15°C | |
R600A | |
1 | |
4 Adjustable Glass | |
Steel | |
Polystyrol | |
Digital, External | |
Mechanical, rotary control button | |
Forced-air | |
440 mm | |
1062 mm | |
470 mm | |
220 to 240 V 50 Hz 1.0 A | |
287 kWh / yr | |
49 kg |
240 L | |
Max. fluctuation: 5.5°C | |
HardLine Self-closing with Fitted Lock with Ergonomic Slimline Handle | |
Right, reversible | |
40 kg | |
40 mm HDPE | |
ATEX Certified | |
White | |
Automatic | |
610 mm | |
1250 mm | |
600 mm | |
220/240 V | |
50 Hz | |
53 kg |