missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries MegaMag Genie Magnetic Stirrer

Product Code. 11321484
Click to view available options
Controller Type:
Digital Keypad
On/Off Switch
Display:
Analog
LED
Speed:
250 to 1300 rpm
50 to 300 rpm
Timer:
0 to 99 min. or continuous
None
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11321484

Brand: Scientific Industries SI3256L

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The MegaMag Genie Magnetic Stirrer is designed to accommodate large volumes, powerfully stirring up to 38 L.

  • Stirs up to 38 Liters
  • Powerful magnets stay coupled even under the most demanding stirring conditions
  • Durable ABS/Polycarbonate housing
  • Functional in cold rooms and incubators
  • Choose among a high-speed analog, high-speed digital, and low-speed digital models

Specifications

Speed 50 to 300 rpm
Stirring Positions 1
Capacity 38 L
Display LED
Voltage 230 V
Dimensions (L x W x H) 30.5 x 31.1 x 13.0 cm (12 x 12.25 x 5.1 in.)
Amperage 0.5 A
Frequency 50 Hz
Plug Type EU
Certifications/Compliance CE
Warranty and Service Offering 2 Year Warranty
Color Gray
Controller Type Digital Keypad
Material ABS/Polycarbonate
Model MegaMag Genie Low Range, 230 V EU
Motor Type Shaded Pole
Protection Class Class II
Speed Control Digital
Timer 0 to 99 min. or continuous
Type Magnetic Stirrer
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.