missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries MegaMag Genie Magnetic Stirrer
Click to view available options
Controller Type:
Digital Keypad
On/Off Switch
Display:
Analog
LED
Speed:
250 to 1300 rpm
50 to 300 rpm
Timer:
0 to 99 min. or continuous
None
Unit Size:
Each
Description
- Stirs up to 38 Liters
- Powerful magnets stay coupled even under the most demanding stirring conditions
- Durable ABS/Polycarbonate housing
- Functional in cold rooms and incubators
- Choose among a high-speed analog, high-speed digital, and low-speed digital models
Specifications
Specifications
| Speed | 250 to 1300 rpm |
| Stirring Positions | 1 |
| Capacity | 38 L |
| Display | Analog |
| Voltage | 230 V |
| Dimensions (L x W x H) | 30.5 x 31.1 x 13.0 cm (12 x 12.25 x 5.1 in.) |
| Amperage | 0.5 A |
| Frequency | 50 Hz |
| Plug Type | EU |
| Certifications/Compliance | CE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction