missing translation for 'onlineSavingsMsg'
Learn More

GA International Metal Rack Labels for Barcode and Thermal Printers on Large Roll

Product Code. 17824646
Encompass_Preferred
Click to view available options
Color:
Beige
Brown
Green
Light Blue
Light Mint
Light Pink
Light Yellow
Mint
Orange
Red
Violet
Dimensions (LxW):
101.6 x 101.6 mm
25.4 x 25.4 mm
41.3 x 15.9 mm
50.8 x 25.4 mm
76.2 x 50.8 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 4000
Pack of 500
This item is not returnable. View return policy

Product Code. 17824646

Brand: GA International AWA28C31VI

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cryogenic labels for metal surfaces are intended for long-term storage in liquid nitrogen, ultra-low temperature freezers, and dry ice transportation, stored on a large roll.

  • Specifically designed for the identification of metal and stainless-steel surfaces
  • Resistant to extreme cryogenic conditions, including liquid nitrogen (-196°C) and ultra-low temperature freezers
  • Printable with all major brands of barcode printers
  • Stored on a large roll with core size of 76.2 mm

Specifications

Adhesive Type Permanent
Color Violet
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -320.8°F to +212°F
Temperature Range (Metric) -196°C to +100°C
Dimensions (LxW) 50.8 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.