missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1AC Basic Sheet Weights

Allows for optimized manufacturing and adjustment processes

Brand:  Mettler Toledo™ 11119494

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12701084

  • € 53.00 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services. Weights are manufactured under Mettler Toledo's stringent ISO9001 quality management system.

  • Constructed of stainless-steel
  • With adjusting cavity
  • Density of 7.9 kg/dm3
  • Magnetic susceptibility <0.2
  • Plastic box

Specifications

Specifications

Adjustable Cavity Sheet Weight
OIML Class F1
10 mg
10 mg
Plastic box; Without certificate
1
ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers