Learn More
Mettler Toledo™ F1AC Basic Sheet Weights
Allows for optimized manufacturing and adjustment processes
Brand: Mettler Toledo™ 11119492
Additional Details : Weight : 0.10000kg
Description
Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services. Weights are manufactured under Mettler Toledo's stringent ISO9001 quality management system.
- Constructed of stainless-steel
- With adjusting cavity
- Density of 7.9 kg/dm3
- Magnetic susceptibility <0.2
- Plastic box
Specifications
Adjustable Cavity Sheet Weight | |
OIML Class F1 | |
2 mg | |
2 mg | |
Plastic box; Without certificate | |
1 |
ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Square | |
Each |